- 1" Dia
- 6 Grooves
- 4' Long
- Steel Inner Race
| Material | Alloy Steel |
| Length | 4 ft |
| Root Diameter | 0.8 in |
| Outside Dia. | 1 in |
| No. of Grooves | 6 |
| Weight | 9.52 LB |
| Material | Alloy Steel |
| Length | 4 ft |
| Root Diameter | 0.8 in |
| Outside Dia. | 1 in |
| No. of Grooves | 6 |
| Weight | 9.52 LB |