- 1" Dia
- 6 Grooves
- 8' Long
- Steel Inner Race
| No. of Grooves | 6 |
| Outside Dia. | 1 in |
| Material | Alloy Steel |
| Length | 8 ft |
| Root Diameter | 0.8 in |
| Weight | 19.04 LB |
| No. of Grooves | 6 |
| Outside Dia. | 1 in |
| Material | Alloy Steel |
| Length | 8 ft |
| Root Diameter | 0.8 in |
| Weight | 19.04 LB |