- 1.000" Dia
- 6 Grooves
- 12' Long
- Steel Inner Race
| Outside Dia. | 1 in |
| Root Diameter | 0.8 in |
| Material | Alloy Steel |
| No. of Grooves | 6 |
| Length | 12 ft |
| Weight | 24.5 LB |
| Outside Dia. | 1 in |
| Root Diameter | 0.8 in |
| Material | Alloy Steel |
| No. of Grooves | 6 |
| Length | 12 ft |
| Weight | 24.5 LB |