- 1 1/2" Dia
- 6 Grooves
- 4' Long
- Steel Inner Race
| Outside Dia. | 1.5 in |
| Length | 4 ft |
| Material | Alloy Steel |
| Root Diameter | 1.25 in |
| No. of Grooves | 6 |
| Weight | 20.0 LB |
| Outside Dia. | 1.5 in |
| Length | 4 ft |
| Material | Alloy Steel |
| Root Diameter | 1.25 in |
| No. of Grooves | 6 |
| Weight | 20.0 LB |