- 1 1/2" Dia
- 6 Grooves
- 22.75" Long
- Steel Inner Race
| Length | 22 3/4 in |
| No. of Grooves | 6 |
| Root Diameter | 1.25 in |
| Outside Dia. | 1.5 in |
| Material | Alloy Steel |
| Weight | 10.0 LB |
| Length | 22 3/4 in |
| No. of Grooves | 6 |
| Root Diameter | 1.25 in |
| Outside Dia. | 1.5 in |
| Material | Alloy Steel |
| Weight | 10.0 LB |