- 1.500" Dia
- 6 Grooves
- 12' Long
- Steel Inner Race
| No. of Grooves | 6 |
| Root Diameter | 1.23 in |
| Outside Dia. | 1.5 in |
| Material | Alloy Steel |
| Length | 12 ft |
| Weight | 57.6 LB |
| No. of Grooves | 6 |
| Root Diameter | 1.23 in |
| Outside Dia. | 1.5 in |
| Material | Alloy Steel |
| Length | 12 ft |
| Weight | 57.6 LB |