- 2" Dia
- 6 Grooves
- 33" Long
- Steel Inner Race
| Material | Alloy Steel |
| Length | 33 in |
| Outside Dia. | 2 in |
| Root Diameter | 1.67 in |
| No. of Grooves | 6 |
| Weight | 25.54 LB |
| Material | Alloy Steel |
| Length | 33 in |
| Outside Dia. | 2 in |
| Root Diameter | 1.67 in |
| No. of Grooves | 6 |
| Weight | 25.54 LB |