- 2" Dia
- 6 Grooves
- 68.75" Long
- Steel Inner Race
| Material | Alloy Steel |
| Length | 68 3/4 in |
| Outside Dia. | 2 in |
| No. of Grooves | 6 |
| Root Diameter | 1.67 in |
| Weight | 53.25 LB |
| Material | Alloy Steel |
| Length | 68 3/4 in |
| Outside Dia. | 2 in |
| No. of Grooves | 6 |
| Root Diameter | 1.67 in |
| Weight | 53.25 LB |