- 2" Dia
- 6 Grooves
- 8' Long
- Steel Inner Race
| Material | Alloy Steel |
| No. of Grooves | 6 |
| Outside Dia. | 2 in |
| Length | 8 ft |
| Root Diameter | 1.67 in |
| Weight | 74.24 LB |
| Material | Alloy Steel |
| No. of Grooves | 6 |
| Outside Dia. | 2 in |
| Length | 8 ft |
| Root Diameter | 1.67 in |
| Weight | 74.24 LB |