- 2.000" Dia
- 6 Grooves
- 91" Long
- Steel Inner Race
| No. of Grooves | 6 |
| Outside Dia. | 2 in |
| Material | Alloy Steel |
| Length | 91 in |
| Root Diameter | 1.67 in |
| Weight | 70.44 LB |
| No. of Grooves | 6 |
| Outside Dia. | 2 in |
| Material | Alloy Steel |
| Length | 91 in |
| Root Diameter | 1.67 in |
| Weight | 70.44 LB |