- 2 1/2" Dia
- 6 Grooves
- 34 3/16" Long
- Steel Inner Race
| No. of Grooves | 6 |
| Outside Dia. | 2.5 in |
| Root Diameter | 2.1 in |
| Length | 34 3/16 in |
| Material | Alloy Steel |
| Weight | 43.44 LB |
| No. of Grooves | 6 |
| Outside Dia. | 2.5 in |
| Root Diameter | 2.1 in |
| Length | 34 3/16 in |
| Material | Alloy Steel |
| Weight | 43.44 LB |