- 2 1/2" Dia
- 6 Grooves
- 4' Long
- Steel Inner Race
| Length | 4 ft |
| Material | Alloy Steel |
| Outside Dia. | 2.5 in |
| Root Diameter | 2.1 in |
| No. of Grooves | 6 |
| Weight | 59.56 LB |
| Length | 4 ft |
| Material | Alloy Steel |
| Outside Dia. | 2.5 in |
| Root Diameter | 2.1 in |
| No. of Grooves | 6 |
| Weight | 59.56 LB |