- 2.500" Dia
- 6 Grooves
- 12' Long
- Steel Inner Race
| Root Diameter | 2.1 in |
| Material | Alloy Steel |
| Outside Dia. | 2.5 in |
| Length | 12 ft |
| No. of Grooves | 6 |
| Weight | 168.5 LB |
| Root Diameter | 2.1 in |
| Material | Alloy Steel |
| Outside Dia. | 2.5 in |
| Length | 12 ft |
| No. of Grooves | 6 |
| Weight | 168.5 LB |