- 2.500" Dia
- 6 Grooves
- 37.75" Long
- Steel Inner Race
| Material | Alloy Steel |
| Root Diameter | 2.1 in |
| Length | 37 3/4 in |
| No. of Grooves | 6 |
| Outside Dia. | 2.5 in |
| Weight | 46.85 LB |
| Material | Alloy Steel |
| Root Diameter | 2.1 in |
| Length | 37 3/4 in |
| No. of Grooves | 6 |
| Outside Dia. | 2.5 in |
| Weight | 46.85 LB |