- .500 Ball Circle Diameter
- .500 Lead
- Right Hand
- 2 ft Long
- Standard Precision
| Precision Level | Standard Rolled |
| Root Diameter | 0.36 in |
| Length | 2 ft |
| Thread Starts | Double |
| Ball Circle Dia. | 0.5 in |
| Lead Accuracy | .004 in/ft |
| Thread Lead | 1/2 in |
| Material | Stainless Steel |
| Thread Hand | Right Hand |
| Weight | 1.0 LB |

