- 1.600" Outside Dia
- .270" Thick
- Steel
- Ball Nut Flange w/.664-32 NF Internal Thread
| Thickness | 0.27 in |
| Bolt Circle Dia. | 1.24 in |
| Bolt Hole Size | 0.177 in |
| Material | Steel |
| Internal Thread Size | 0.664-32 UNF |
| Outside Dia. | 1.6 in |
| Flange Diameter | 1.6 in |
| Bolt Holes | 4 |
| Weight | 0.14 LB |

