- 1.500 Ball Circle Diameter
- .250 Lead
- Right Hand
- 51.75 in Long
- Standard Precision
| Material | Alloy Steel |
| Thread Lead | 1/4 in |
| Lead Accuracy | .004 in/ft |
| Length | 51 3/4 in |
| Ball Circle Dia. | 1.5 in |
| Precision Level | Standard Rolled |
| Thread Starts | Single |
| Thread Hand | Right Hand |
| Root Diameter | 1.32 in |
| Weight | 22.19 LB |

