- 0500-0500 Right Hand Standard Ball Nut For Trunnion Mount
| Ball Circle Dia. | 0.5 in |
| Outside Dia. | 1.32 in |
| Pounds of Preload | N/A |
| No. of Circuits | Double - External Returns |
| Distance Across Return Tubes | 0.607 in |
| Thread Hand | Right Hand |
| No. of Balls | 80 |
| Length | 1 1/2 in |
| Precision Level | Standard |
| Material | Alloy Steel |
| Total No. of Balls | 160 |
| Ball Dia. | 1/8 in |
| Thread Starts | Double |
| Torque to Raise 1 Pound | 0.089 lb/in |
| Preload | No |
| External Thread Size | N/A |
| Dynamic Load Rating | 786 lbf |
| Static Load Rating [Max] | 4131 lbf |
| Thread Lead | 1/2 in |
| Radius Over Return Tubes | 0.66 in |
| Weight | 0.267 LB |

