- 1000-1000
- Right Hand
- Standard Ball Nut With 1.563-18NF-3 External Thread
| Dynamic Load Rating | 2142 lbf |
| Torque to Raise 1 Pound | 0.177 lb/in |
| No. of Balls | 49 |
| No. of Circuits | Double - External Returns |
| Thread Lead | 1 in |
| Precision Level | Standard |
| Ball Circle Dia. | 1 in |
| Material | Alloy Steel |
| Radius Over Return Tubes | 1.062 in |
| External Thread Size | 1.563-18NF-3 |
| Preload | No |
| Thread Hand | Right Hand |
| Length | 3 in |
| Thread Starts | Four |
| Total No. of Balls | 98 |
| Distance Across Return Tubes | 1.022 in |
| Ball Dia. | 5/32 in |
| Static Load Rating [Max] | 11925 lbf |
| External Thread Length | 0.6 in |
| Pounds of Preload | N/A |
| Outside Dia. | 1.5 in |
| Weight | 1.12 LB |
| EAN or UPC | 662486482055 |

