- 1171-0413
- Right Hand
- Standard Ball Nut With 1.967-18NF-3 External Thread
| No. of Circuits | Double - External Returns |
| Distance Across Return Tubes | 1.587 in |
| Outside Dia. | 2.125 in |
| External Thread Size | 1.967-18NF-3 |
| Precision Level | Standard |
| Thread Hand | Right Hand |
| Length | 3 3/8 in |
| Static Load Rating [Max] | 22917 lbf |
| Preload | No |
| Torque to Raise 1 Pound | 0.073 lb/in |
| Dynamic Load Rating | 3894 lbf |
| Ball Dia. | 0.281 in |
| Ball Circle Dia. | 1.171 in |
| Thread Starts | One |
| Material | Alloy Steel |
| Pounds of Preload | N/A |
| No. of Balls | 30 |
| Radius Over Return Tubes | 1.386 in |
| Total No. of Balls | 60 |
| Thread Lead | 0.413 in |
| External Thread Length | 0.812 in |
| Weight | 1.94 LB |

