- 1500-0473
- Right Hand
- Standard Ball Nut With 2.548-18NF-3 External Thread
| Thread Lead | 0.473 in |
| No. of Circuits | Double - External Returns |
| Material | Alloy Steel |
| External Thread Length | 0.875 in |
| Ball Dia. | 0.344 in |
| Total No. of Balls | 86 |
| Thread Hand | Right Hand |
| Length | 4.312 in |
| Static Load Rating [Max] | 57770 lbf |
| Torque to Raise 1 Pound | 0.084 lb/in |
| Radius Over Return Tubes | 1.613 in |
| Preload | No |
| External Thread Size | 2.548-18NF-3 |
| Thread Starts | One |
| No. of Balls | 43 |
| Dynamic Load Rating | 10050 lbf |
| Distance Across Return Tubes | 1.977 in |
| Ball Circle Dia. | 1.5 in |
| Outside Dia. | 2.625 in |
| Precision Level | Standard |
| Pounds of Preload | N/A |
| Weight | 3.94 LB |

