- .375 Ball Circle Diameter
- .125 Lead
- Right Hand
- 4 ft Long
- Standard Precision
| Thread Lead | 1/8 in |
| Thread Starts | Single |
| Ball Circle Dia. | 0.375 in |
| Root Diameter | 0.3 in |
| Precision Level | Standard Rolled |
| Thread Hand | Right Hand |
| Material | Alloy Steel |
| Length | 4 ft |
| Lead Accuracy | .004 in/ft |
| Weight | 1.24 LB |
| EAN or UPC | 662486481867 |

