- 0631-0200 Standard Rolled Thread
- 0.631" Ball Circle Diameter
- 0.2" Lead
- Single Start
- Right Hand Ball Screw
| Thread Hand | Right Hand |
| Root Diameter | 0.48 in |
| Thread Lead | 0.2 in |
| Material | Alloy Steel |
| Precision Level | Standard Rolled |
| Ball Circle Dia. | 0.631 in |
| Length | 6 ft |
| Thread Starts | Single |
| Weight | 4.968 LB |
| EAN or UPC | 662486481881 |

