- .631 Ball Circle Diameter
- .200 Lead
- Left Hand
- 6 ft Long
- Standard Precision
| Material | Alloy Steel |
| Thread Hand | Left Hand |
| Thread Starts | Single |
| Lead Accuracy | .004 in/ft |
| Precision Level | Standard Rolled |
| Ball Circle Dia. | 0.631 in |
| Length | 6 ft |
| Root Diameter | 0.5 in |
| Thread Lead | 0.2 in |
| Weight | 4.92 LB |

