- .625" Dia
- 6 Grooves
- 4' Long
- Steel Inner Race
| Root Diameter | 0.425 in |
| Length | 4 ft |
| Material | Alloy Steel |
| Outside Dia. | 0.625 in |
| No. of Grooves | 6 |
| Weight | 2.9 LB |
| Root Diameter | 0.425 in |
| Length | 4 ft |
| Material | Alloy Steel |
| Outside Dia. | 0.625 in |
| No. of Grooves | 6 |
| Weight | 2.9 LB |