- 15/16-16N-2A Thread Inside Diameter
- 2.6" Outside Diameter
- 0.53" Thick
- Steel Mounting Flange
| Bolt Holes | 4 |
| Thickness | 0.53 in |
| Internal Thread Size | 15/16-16 UN |
| Material | Steel |
| Bolt Circle Dia. | 2.09 in |
| Outside Dia. | 2.6 in |
| Flange Diameter | 2.6 in |
| Bolt Hole Size | 0.266 in |
| Weight | 0.6 LB |

