- 1500-1875
- Right Hand
- Standard Ball Nut With 2-1/4-20NS-2 External Thread
| Length | 5 in |
| Static Load Rating [Max] | 29895 lbf |
| External Thread Size | 2-1/4-20NS-2 |
| Ball Circle Dia. | 1.5 in |
| Thread Starts | Four |
| Distance Across Return Tubes | 1.576 in |
| No. of Circuits | Double - External Returns |
| Dynamic Load Rating | 7242 lbf |
| Material | Alloy Steel |
| No. of Balls | 42 |
| External Thread Length | 1 in |
| Precision Level | Standard |
| Ball Dia. | 0.281 in |
| Radius Over Return Tubes | 1.68 in |
| Pounds of Preload | N/A |
| Outside Dia. | 2.25 in |
| Thread Hand | Right Hand |
| Preload | No |
| Thread Lead | 1 7/8 in |
| Total No. of Balls | 84 |
| Torque to Raise 1 Pound | 0.033 lb/in |
| Weight | 4.22 LB |

