- 2 1/4-20NS-2 Thread Inside Diameter
- 4.937" Outside Diameter
- 1.02" Thick
- Steel Mounting Flange
| Bolt Holes | 4 |
| Thickness | 1.02 in |
| Material | Steel |
| Bolt Hole Size | 0.531 in |
| Flange Diameter | 4.937 in |
| Bolt Circle Dia. | 4 1/8 in |
| Outside Dia. | 4.937 in |
| Internal Thread Size | 2 1/4-20 UN |
| Weight | 3.19 LB |

