- 0875-0200
- Right Hand
- Standard Ball Nut With 1-3/8-16N-3 External Thread
| Material | Alloy Steel |
| Dynamic Load Rating | 1942 lbf |
| No. of Balls | 92 |
| Static Load Rating [Max] | 18063 lbf |
| Ball Circle Dia. | 0.875 in |
| Distance Across Return Tubes | 1.009 in |
| Length | 2.704 in |
| No. of Circuits | Double - External Returns |
| Thread Lead | 0.2 in |
| Thread Hand | Right Hand |
| Preload | No |
| Radius Over Return Tubes | 0.88 in |
| Precision Level | Standard |
| Thread Starts | One |
| Total No. of Balls | 184 |
| Torque to Raise 1 Pound | 0.035 lb/in |
| External Thread Length | 0.5 in |
| Pounds of Preload | N/A |
| External Thread Size | 1-3/8-16N-3 |
| Outside Dia. | 1.25 in |
| Ball Dia. | 1/8 in |
| Weight | 0.687 LB |

