- 0375-0125 Left Hand Standard Ball Nut With .664-32NF-3 External Thread
| No. of Balls | 62 |
| External Thread Length | 0.25 in |
| Thread Starts | Single |
| Ball Dia. | 1/16 in |
| Thread Lead | 1/8 in |
| Pounds of Preload | N/A |
| Outside Dia. | 0.75 in |
| No. of Circuits | Double - External Returns |
| Torque to Raise 1 Pound | 0.022 lb/in |
| Precision Level | Standard |
| Preload | No |
| Length | 1 7/8 in |
| Dynamic Load Rating | 50 lbf |
| Static Load Rating [Max] | 509 lbf |
| Distance Across Return Tubes | 0.471 in |
| Total No. of Balls | 124 |
| External Thread Size | .664-32NF-3 |
| Ball Circle Dia. | 0.375 in |
| Radius Over Return Tubes | 0.46 in |
| Material | Alloy Steel |
| Thread Hand | Left Hand |
| Weight | 0.156 LB |

