- 4.062" Nominal Diameter
- .375" Ball Diameter
- High Preformance Outer Race w/ 6 Active Circuits
| No. of Balls | 180 |
| Overall Length | 5.51 in |
| Dynamic Load Rating | 57000 lbf |
| No. of Grooves | 6 |
| Ball Dia. | 3/8 in |
| Return Guide Type | High Preformance Return Guide |
| Outside Dia. [Min] | 5.624 in |
| No. of Circuits | Six |
| Outside Dia. [Max] | 5.6245 in |
| Spline O.D. | 3/8 in |
| Static Load Rating [Max] | 140000 lbf |
| Body Length | 4.495 in |
| Weight | 14.5 LB |

