- 1500-0473 Right Hand Standard Ball Nut For Keyway Mount
| Thread Lead | 0.473 in |
| Pounds of Preload | N/A |
| Thread Hand | Right Hand |
| Material | Alloy Steel |
| Precision Level | Standard |
| Ball Circle Dia. | 1.5 in |
| Ball Dia. | 0.344 in |
| No. of Balls | 43 |
| Preload | No |
| Torque to Raise 1 Pound | 0.837 lb/in |
| Total No. of Balls | 86 |
| Length | 3 5/8 in |
| Static Load Rating [Max] | 57770 lbf |
| Distance Across Return Tubes | 1.977 in |
| No. of Circuits | Double - External Returns |
| Dynamic Load Rating | 10050 lbf |
| Radius Over Return Tubes | 1.613 in |
| Thread Starts | Single |
| Outside Dia. | 2.625 in |
| External Thread Size | N/A |
| Weight | 3.94 LB |

