- 3000-0660 Right Hand Standard Ball Nut For Keyway Mount
| Dynamic Load Rating | 44316 lbf |
| External Thread Size | N/A |
| Precision Level | Standard |
| Outside Dia. | 4.751 in |
| Total No. of Balls | 177 |
| Length | 7 in |
| No. of Circuits | Triple - External Returns |
| Ball Dia. | 1/2 in |
| Pounds of Preload | N/A |
| No. of Balls | 59 |
| Static Load Rating [Max] | 271733 lbf |
| Distance Across Return Tubes | 3.349 in |
| Thread Lead | 0.66 in |
| Thread Hand | Right Hand |
| Material | Alloy Steel |
| Ball Circle Dia. | 3 in |
| Radius Over Return Tubes | 3.059 in |
| Thread Starts | Single |
| Torque to Raise 1 Pound | 0.117 lb/in |
| Preload | No |
| Weight | 26.0 LB |

