- .875 Ball Circle Diameter
- .200 Lead
- Right Hand
- 8 ft Long
- Standard Precision
| Ball Circle Dia. | 0.875 in |
| Thread Hand | Right Hand |
| Thread Starts | Single |
| Root Diameter | 0.735 in |
| Lead Accuracy | .004 in/ft |
| Thread Lead | 0.2 in |
| Precision Level | Standard Rolled |
| Material | Alloy Steel |
| Length | 8 ft |
| Weight | 14.24 LB |

