- 1.150 Ball Circle Diameter
- .200 Lead
- Right Hand
- 8 ft Long
- Standard Precision
| Length | 8 ft |
| Thread Starts | Single |
| Precision Level | Standard Rolled |
| Lead Accuracy | .004 in/ft |
| Thread Hand | Right Hand |
| Ball Circle Dia. | 1.15 in |
| Material | Alloy Steel |
| Thread Lead | 0.2 in |
| Root Diameter | 1.015 in |
| Weight | 38.16 LB |

