- 1.500 Ball Circle Diameter
- 1.000 Lead
- Right Hand
- 8 ft Long
- Standard Precision
| Precision Level | Standard Rolled |
| Ball Circle Dia. | 1.5 in |
| Thread Lead | 1 in |
| Thread Hand | Right Hand |
| Thread Starts | Double |
| Lead Accuracy | .004 in/ft |
| Material | Alloy Steel |
| Root Diameter | 1.14 in |
| Length | 8 ft |
| Weight | 35.76 LB |

