- 1.500" Nominal Diameter
- .250" Ball Diameter
- Standard Outer Race w/ 6 Active Circuits
| Body Length | 3.005 in |
| No. of Circuits | Six |
| Overall Length | 3.719 in |
| Dynamic Load Rating | 8400 lbf |
| Ball Dia. | 1/4 in |
| Spline O.D. | 1 1/2 in |
| Static Load Rating [Max] | 23176 lbf |
| Return Guide Type | Standard Return Guide |
| Outside Dia. [Max] | 2.693 in |
| Outside Dia. [Min] | 2.692 in |
| No. of Balls | 168 |
| No. of Grooves | 6 |
| Weight | 3.3 LB |

