- 2.000" Nominal Diameter
- .312" Ball Diameter
- Standard Outer Race w/ 6 Active Circuits
| No. of Balls | 144 |
| No. of Circuits | Six |
| No. of Grooves | 6 |
| Overall Length | 4.022 in |
| Outside Dia. [Max] | 3.427 in |
| Ball Dia. | 0.312 in |
| Dynamic Load Rating | 16000 lbf |
| Outside Dia. [Min] | 3.426 in |
| Body Length | 3.13 in |
| Return Guide Type | Standard Return Guide |
| Spline O.D. | 2 in |
| Static Load Rating [Max] | 40276 lbf |
| Weight | 5.4 LB |

