- 2.500" Nominal Diameter
- .375" Ball Diameter
- Standard Outer Race w/ 6 Active Circuits
| Overall Length | 4.426 in |
| Outside Dia. [Min] | 4.169 in |
| Static Load Rating [Max] | 62250 lbf |
| No. of Balls | 132 |
| Spline O.D. | 2 1/2 in |
| Return Guide Type | Standard Return Guide |
| No. of Circuits | Six |
| Outside Dia. [Max] | 4.17 in |
| Body Length | 3.38 in |
| Ball Dia. | 3/8 in |
| No. of Grooves | 6 |
| Dynamic Load Rating | 27000 lbf |
| Weight | 7.5 LB |

