- 0500-0500
- Right Hand
- Standard Ball Nut With 15/16-16N-2 External Thread
| External Thread Size | 15/16-16N-2 |
| Length | 1 7/8 in |
| Radius Over Return Tubes | 0.66 in |
| Outside Dia. | 1 in |
| No. of Balls | 30 |
| Static Load Rating [Max] | 4131 lbf |
| Torque to Raise 1 Pound | 0.088 lb/in |
| Ball Dia. | 1/8 in |
| No. of Circuits | Double - External Returns |
| Total No. of Balls | 60 |
| Thread Lead | 1/2 in |
| External Thread Length | 0.375 in |
| Thread Hand | Right Hand |
| Ball Circle Dia. | 0.5 in |
| Dynamic Load Rating | 786 lbf |
| Precision Level | Standard |
| Thread Starts | Two |
| Material | Alloy Steel |
| Preload | No |
| Pounds of Preload | N/A |
| Distance Across Return Tubes | 0.607 in |
| Weight | 0.273 LB |
| EAN or UPC | 662486481997 |

