- 0500-0500 Right Hand Standard Ball Nut With 15/16-16N-2 External Thread
| Thread Hand | Right Hand |
| Precision Level | Standard |
| Thread Lead | 1/2 in |
| Ball Circle Dia. | 0.5 in |
| Dynamic Load Rating | 141 lbf |
| Outside Dia. | 1 in |
| Thread Starts | Double |
| Total No. of Balls | 60 |
| Preload | No |
| Pounds of Preload | N/A |
| Static Load Rating [Max] | 744 lbf |
| Length | 1 7/8 in |
| No. of Circuits | Double - External Returns |
| No. of Balls | 30 |
| Ball Dia. | 1/8 in |
| External Thread Length | 0.375 in |
| Material | Stainless Steel |
| Distance Across Return Tubes | 0.607 in |
| Torque to Raise 1 Pound | 0.088 lb/in |
| External Thread Size | 15/16-16N-2 |
| Radius Over Return Tubes | 0.66 in |
| Weight | 0.273 LB |

