- 1.250" Ball Circle Diameter
- .200" Lead
- Right Hand
- 52" Long
- Alloy Steel
| Bolt Holes | 2 |
| Bolt Circle Dia. | 2.312 in |
| Preload | Yes |
| Material | Alloy Steel |
| Precision Level | Precision Plus |
| Radius Over Return Tubes | 1.118 in |
| Dynamic Load Rating | 500 lbf |
| Ball Nut Length | 3 in |
| Ball Circle Dia. | 1.25 in |
| Distance Across Return Tubes | 1.182 in |
| Wipers | Integral |
| Thread Lead | 0.2 in |
| Length | 52 in |
| Flange Diameter | 2.875 in |
| Bolt Hole Size | 0.406 in |
| Thread Hand | Right Hand |
| O.D. of Ball Nut | 1.65 in |
| No. of Circuits | 2 |
| Root Diameter | 1.117 in |
| Screw OD | 1.234 in |
| Weight | 18.0 LB |

