- 1.000 Ball Circle Diameter
- 1.000 Lead
- Right Hand
- 16 ft Long
- Standard Precision
| Thread Lead | 1 in |
| Length | 16 ft |
| Material | Alloy Steel |
| Thread Starts | Four |
| Root Diameter | 0.82 in |
| Thread Hand | Right Hand |
| Precision Level | Standard Rolled |
| Ball Circle Dia. | 1 in |
| Lead Accuracy | .004 in/ft |
| Weight | 35.2 LB |
| EAN or UPC | 662486482567 |

