- 1.500 Ball Circle Diameter
- .473 Lead
- Right Hand
- 16 ft Long
- Standard Precision
| Thread Starts | Single |
| Thread Lead | 0.473 in |
| Precision Level | Standard Rolled |
| Root Diameter | 1.14 in |
| Ball Circle Dia. | 1.5 in |
| Thread Hand | Right Hand |
| Length | 16 ft |
| Material | Alloy Steel |
| Lead Accuracy | .004 in/ft |
| Weight | 71.52 LB |

