- 1.500 Ball Circle Diameter
- 1.875 Lead
- Right Hand
- 91 in Long
- Standard Precision
| Thread Lead | 1 7/8 in |
| Material | Alloy Steel |
| Thread Hand | Right Hand |
| Length | 91 in |
| Precision Level | Standard Rolled |
| Lead Accuracy | .004 in/ft |
| Ball Circle Dia. | 1.5 in |
| Root Diameter | 1.188 in |
| Thread Starts | Four |
| Weight | 39.9 LB |

