- 2.250 Ball Circle Diameter
- 1.000 Lead
- Right Hand
- 16 ft Long
- Standard Precision
| Length | 16 ft |
| Lead Accuracy | .004 in/ft |
| Precision Level | Standard Rolled |
| Thread Starts | Double |
| Ball Circle Dia. | 2.25 in |
| Thread Lead | 1 in |
| Thread Hand | Right Hand |
| Material | Alloy Steel |
| Root Diameter | 1.85 in |
| Weight | 174.4 LB |

