- 1.000" Ball Circle Diameter
- .250" Lead
- Right Hand
- 72" Long
- Alloy Steel
| Material | Alloy Steel |
| Radius Over Return Tubes | 1.1 in |
| Ball Circle Dia. | 1 in |
| Thread Hand | Right Hand |
| Length | 72 in |
| Preload | Yes |
| Distance Across Return Tubes | 1.203 in |
| Bolt Hole Size | 0.344 in |
| Screw OD | 0.972 in |
| Ball Nut Length | 3.37 in |
| Bolt Circle Dia. | 2 1/4 in |
| Dynamic Load Rating | 2285 lbf |
| Static Load Rating [Max] | 15815 lbf |
| Bolt Holes | 5 |
| Wipers | Integral |
| Flange Diameter | 2.875 in |
| No. of Circuits | 2 |
| O.D. of Ball Nut | 1.685 in |
| Root Diameter | 0.833 in |
| Precision Level | Precision Plus |
| Thread Lead | 1/4 in |
| Weight | 13.4 LB |

