- 1.500 Ball Circle Diameter
- .250 Lead
- Left Hand
- 20 ft Long
- Standard Precision
| Length | 20 ft |
| Ball Circle Dia. | 1.5 in |
| Thread Hand | Left Hand |
| Material | Alloy Steel |
| Lead Accuracy | .004 in/ft |
| Root Diameter | 1.32 in |
| Precision Level | Standard Rolled |
| Thread Lead | 1/4 in |
| Thread Starts | Single |
| Weight | 103.2 LB |

