- 1500-1875 Standard Rolled Thread
- 1.5" Ball Circle Diameter
- 1.875" Lead
- Four Start
- Right Hand Ball Screw
| Material | Alloy Steel |
| Precision Level | Standard Rolled |
| Root Diameter | 1.188 in |
| Thread Hand | Right Hand |
| Thread Lead | 1 7/8 in |
| Ball Circle Dia. | 1.5 in |
| Thread Starts | Four |
| Length | 20 ft |
| Weight | 105.12 LB |

