- 2250-0500 Standard Rolled Thread
- 2.25" Ball Circle Diameter
- 0.5" Lead
- Single Start
- Right Hand Ball Screw
| Precision Level | Standard Rolled |
| Thread Starts | Single |
| Material | Alloy Steel |
| Thread Lead | 1/2 in |
| Thread Hand | Right Hand |
| Ball Circle Dia. | 2.25 in |
| Length | 20 ft |
| Root Diameter | 1.85 in |
| Weight | 217.44 LB |

